Insert bearing with set screw NTN SBX08A54LLSC3Q1, Outer diameter: 80 mm | Inner diameter: 31.775 mm | Width: 36.5 mm
Insert bearing with set screw NTN
See technical informationReferences
NTN:SBX08A54LLSC3Q1
Rubix:394A6441
EAN:4547359477153


Technical specifications
| Inner diameter | 31.775 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 36.5 mm |
Product details : NTN SBX08A54LLSC3Q1 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 31.775 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 36.5 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 38.35 excl. VAT
/ Each
£ 46.02 incl. VAT
- Usually arrives within 14 working days