Insert bearing with set screw RHP 1030-30DECG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical information

References

RHP:1030-30DECG
Rubix:158A4464
Manufacturer :1030-30DECG R
EAN:00747023039098
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width16 mm
See all Specifications

Product details : RHP BEARING INSERT 1030-30DECG


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight530 g
Inner diameter30 mm
Outer diameter62 mm
Width16 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000decg
Materialbearing steel (nsk high-grade steel, hardened inner and outer rings)
Cagesteel
Reaming44.5 mm
Limit speed5300 rpm
Total bearing width48.43 mm
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Weight0.53 kg
£ 26.92 excl. VAT
/ Each
£ 32.30 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories