Insert bearing with set screw SNR CUS21030, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 43.5 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CUS21030
Rubix:205A2175
EAN:3413529578979




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 43.5 mm |
Product details : SNR CUS210-30 INSERT BEARING
cylindrical outside diameter, screw fixing, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x60 mm |
|---|---|
| Logistic Weight | 765 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 90 mm |
| Width | 43.5 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | cus200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 19.91 excl. VAT
/ Each
£ 23.89 incl. VAT
- Usually arrives within 14 working days