Insert bearing with set screw RHP 1025-25GFS, Outer diameter: 52 mm | Inner diameter: 25 mm
Bearing Insert
See technical informationReferences
RHP:1025-25GFS
Rubix:231A7069
Manufacturer :1025-25GFS R
EAN:00747023038787

Product details : RHP 1025-25GFS BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 20.16 excl. VAT
/ Each
£ 24.19 incl. VAT
- Usually arrives within 14 working days
