Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN SBX09A47LLSC3/8AQ1 AGRICULTURAL BEARING
Insert bearing with set screw NTN SBX09A47LLSC3/8AQ1, Outer diameter: 85 mm | Inner diameter: 33.02 mm | Width: 36.513 mm
Insert bearing with set screw NTN
References
ntn:
SBX09A47LLSC3/8AQ1
rubix:
394A6442
ean:
4547359470000
Technical specifications
Inner diameter
33.02
mm
Outer diameter
85
mm
Width
36.513
mm
See all Specifications
Product details
Technical specifications
Product details : NTN SBX09A47LLSC3/8AQ1 AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
33.02
mm
Outer diameter
85
mm
Width
36.513
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.80
excl. VAT
/
Each
£
86.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC.206.G2.T04, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC211-35G2T20, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1125-25CG, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.05 mm
Insert bearing with set screw SNR EX209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with set screw SNR UC204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR US205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN UC207D1LLJ, Outer diameter: 90 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with set screw INA GYE40-KRR-B-FA107-VA-HLA, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC203-11G2L3, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC213G2L3, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw SNR MUC208-24FD, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC308G2, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw NTN M-AS208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 38 mm