Insert bearing with set screw NTN ASS207D1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 34 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS207D1N
Rubix:205A1749
EAN:4547359021011



Product details : NTN ASS207D1N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x45 mm |
|---|---|
| Logistic Weight | 394 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 14.46 excl. VAT
/ Each
£ 17.35 incl. VAT
- Usually arrives within 14 working days
