Insert bearing with set screw NTN SBX1435LLSQ1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 61.925 mm
Agricultural bearing
See technical informationReferences
NTN:SBX1435LLSQ1
Rubix:394A6444
EAN:4547359470383

Product details : NTN SBX1435LLSQ1 AGRICULTURAL BEARING
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 61.925 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 155.33 excl. VAT
/ Each
£ 186.40 incl. VAT
- Usually arrives within 14 working days
