Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC305-14G2 INSERT BEARING
Insert bearing with set screw SNR UC305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 38 mm
Insert bearing with set screw SNR
References
snr:
UC305-14G2
rubix:
205A9321
ean:
3413529581047
Technical specifications
Inner diameter
22.225
mm
Outer diameter
62
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC305-14G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
22.225
mm
Outer diameter
62
mm
Width
38
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.18
excl. VAT
/
Each
£
23.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1125-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1060-2.3/8G, Outer diameter: 110 mm | Inner diameter: 60.325 mm
Insert bearing with set screw SNR SUC.204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SKF YAT 207/W64, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 33 mm
Insert bearing with set screw SNR CUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR UC.311.G2, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 66 mm
Insert bearing with set screw RHP 1025-25GHLT, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw NTN ASS205-100N, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27 mm
Insert bearing with set screw SNR UCX12G2, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.6 mm
Insert bearing with set screw Timken YA103RR, Outer diameter: 62 mm | Inner diameter: 30.2 mm | Width: 32.5 mm
Insert bearing with set screw SNR UC207-20G2L3, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1060-60GHLT, Outer diameter: 110 mm | Inner diameter: 60 mm
Insert bearing with set screw INA GYE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.4 mm
Insert bearing with set screw RHP 1220-20EC, Outer diameter: 47 mm | Inner diameter: 33.3 mm | Width: 14 mm
Insert bearing with set screw SNR UC202-10G2, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm