Insert bearing with set screw RHP 1035-1.3/8G, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 42.9 mm

Bearing Insert

See technical informationSee documents

References

RHP:1035-1.3/8G
Rubix:1274493
Manufacturer :1035-1.3/8G R
EAN:00747023039296
brand logo

Technical specifications

Inner diameter34.925 mm
Outer diameter72 mm
Width42.9 mm
See all Specifications

Documents

Product details : RHP BEARING UNIT INSERT 1035-1.3/8G


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight510 g
Inner diameter34.925 mm
Outer diameter72 mm
Width42.9 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000g
Materialhigh-grade steel (hardened inner and outer rings)
Cagesteel
Reaming46.9 mm
Limit speed4500 rpm
Lubrication Typegrease (standard: mineral oil base oil with lithium soap thickener)
Total bearing width42.9 mm
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Lubricantpremium quality lithium-based grease (nlgi no. 2,5 or no. 3 consistency); suitable examples listed include shell nerita hv / albida r2 / alvania r3 / alvania ra, bp energrease ls3, esso beacon 3, mobil mobilux 3
Weight0.51 kg
£ 27.54 excl. VAT
/ Each
£ 33.05 incl. VAT
  • In stock: Next day delivery

Check our products from related categories