SNR - Insert Bearing - UC214G2T20
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 74.6 mm |
Logistics dimensions (L x W x H) | 131x131x82 mm |
---|---|
Logistic Weight | 2066 g |
Inner diameter | 70 mm |
Outer diameter | 125 mm |
Width | 74.6 mm |
Bearing Clearance | c4 |
Series | uc200 |
Cage | steel |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 62000 N |
Sealing | open |
Usually arrives within 14 working days