Insert bearing with set screw RHP 1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.6 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1080-75G
Rubix:158A4243
Manufacturer :1080-75G R
EAN:00747023041091

Documents
Product details : RHP BEARING INSERT 1080-75G
RHP Self-Lube, Silver-Lube, Life-Lube and Molded-Oil units include two basic components, the insert and the housing. Each unit consists of a sealed single-row ball bearing with spherical outside diameter and extended inner ring mounted in a pillow block or flanged housing. The spherical fit accommodates initial misalignment. Self Lubricating Bearings are available with a range of locking methods for close-fit shaft mounting. This feature combined with a complete range of sealing for all environments makes our units a very versatile product.
Strengths
•Two-piece riveted high strength metal cage in steel or stainless steel
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Spherical seating allows for initial misalignment on mounting
Re-lubrication capability is standard for Self Lube bearings. Molded-Oil options do not require re-lubrication
Super-finished raceways for quiet and efficient running
Protector for added bearing protection and safety. Available in steel for Self-Lube units or plastic for Silver-Lube units
Hardened, high-quality steel used for inner and outer rings
High-quality cast iron housing with rigid, one-piece design. Also available in high-quality thermoplastic or cast stainless steel
Proven single-lip seal provided, triple-lip seals and flingers also available
Also available as standard: set screw shaft locking, eccentric collar and taper sleeve lock
HLT inserts available and designed to operate reliably at extreme temperatures
NSK Range of Mounted Units include: Pillow blocks, Life-Lube, Silver-Lube, etc
Technical specifications
Attributes
| Logistic Weight | 3230 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 140 mm |
| Width | 82.6 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-cleanliness bearing steel (nsk); hardened inner and outer rings |
| Cage | steel |
| Reaming | 75 mm |
| Limit speed | 2150 rpm |
| Total bearing width | 82.6 mm |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Weight | 3.23 kg |
Show UNSPSC/ECL@SS
£ 136.29 excl. VAT
/ Each
£ 163.55 incl. VAT
- In stock: Next day delivery
