Insert bearing with set screw SNR UC213G2T04, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Spherical outer diameter, secured by set screw, seal with sealing ring, for low-temperature applications
See technical informationReferences
SNR:UC213G2T04
Rubix:205A9272
EAN:3413529547036




Product details : SNR UC213G2T04 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 65.1 mm |
| Bearing Clearance | c4 |
| Series | uc2..g2t04 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | 2-planes re-greasing system with 4 grease bores in the outer ring |
| Total bearing width | 65.1 mm |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Weight | 1.9 kg |
Show UNSPSC/ECL@SS
£ 57.44 excl. VAT
/ Each
£ 68.93 incl. VAT
- Usually arrives within 14 working days
