Radial insert ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Logistic Weight | 1490 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 27 mm |
Series | uc |
Material | steel |
Cage | plastic |
Limit speed | 1530 rpm |
Total bearing width | 65.1 mm |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 56000 N |
Sealing | two rubber seals |
Weight | 1.545 kg |
Usually arrives within 14 working days