Insert bearing with set screw INA GAY45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.5 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:GAY45-XL-NPP-B
Rubix:103A2052
Manufacturer :0009432580000
EAN:4064327886187

Documents
Product details : INA GAY45-XL-NPP-B RADIAL INSERT BALL BEARING
Radial insert ball bearings GAY..-NPP-B, spherical outer ring, location by grub screws, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 41.5 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | gay..-xl-npp-b |
| Material | steel |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 33.14 excl. VAT
/ Each
£ 39.77 incl. VAT
- Delivery usually within ( 7 ) days
