Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US206-19G2 INSERT BEARING
Insert bearing with set screw SNR US206-19G2, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 30 mm
Insert bearing with set screw SNR
References
snr:
US206-19G2
rubix:
206A2523
ean:
3413529582648
Technical specifications
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US206-19G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
30.163
mm
Outer diameter
62
mm
Width
30
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw INA GYE50-211-KRR-B, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 55.6 mm
Insert bearing with set screw NTN UC320D1, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 108 mm
Insert bearing with set screw Timken UC328, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 145 mm
Insert bearing with set screw SNR ZUC208FG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC212-36G2T20, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1220-3/4ECG, Outer diameter: 47 mm | Width: 14 mm
Insert bearing with set screw NSK UK310D1, Outer diameter: 110 mm | Inner diameter: 45 mm | Width: 32 mm
Insert bearing with set screw RHP 1220-3/4G, Outer diameter: 47 mm | Inner diameter: 28.3 mm | Width: 14 mm
Insert bearing with set screw RHP 1055-2.1/8G, Outer diameter: 100 mm | Inner diameter: 53.975 mm
Insert bearing with set screw SKF YAR 204-2RF/W64F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw RHP 1030-1.1/4G, Outer diameter: 62 mm | Inner diameter: 31.75 mm
Insert bearing with set screw NTN UCS204-012LD1NR, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw NTN SBX08A31LLMC3Q1, Outer diameter: 80 mm | Inner diameter: 34.95 mm | Width: 36.5 mm
Insert bearing with set screw SNR US202G2, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw SNR UC217G2T04, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm