Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC215-47G2L3 INSERT BEARING
Insert bearing with set screw SNR UC215-47G2L3, Outer diameter: 130 mm | Inner diameter: 74.613 mm | Width: 77.8 mm
Insert bearing with set screw SNR
References
snr:
UC215-47G2L3
rubix:
205A9287
ean:
3413529568437
Technical specifications
Inner diameter
74.613
mm
Outer diameter
130
mm
Width
77.8
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC215-47G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
74.613
mm
Outer diameter
130
mm
Width
77.8
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.41
excl. VAT
/
Each
£
91.69
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP J1030-30GCR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw RHP T1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw SKF YAR 203-2F/W64, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.4 mm
Insert bearing with set screw SNR UC.313.G2, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 75 mm
Insert bearing with set screw RHP 1045-45DECGFS, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Insert bearing with set screw RHP 1017-15G, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.38 mm
Insert bearing with set screw SNR CUC20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SNR UC209-26G2T20, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 212-2RF, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 26 mm
Insert bearing with set screw RHP 1117-12, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw FAG UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw NTN UCX15-300D1, Outer diameter: 140 mm | Inner diameter: 76.2 mm | Width: 82.6 mm
Insert bearing with set screw SKF YAR 216-2F/W64, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 77.87 mm
Insert bearing with set screw SNR UC.204-12.G2.L3, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR UC305-16G2, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38 mm