Insert bearing with set screw RHP 1045-45DECGFS, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical informationSee documents

References

RHP:1045-45DECGFS
Rubix:229A2815
Manufacturer :1045-45DECGFS R
EAN:00747023039906
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Documents

Product details : RHP 1045-45DECGFS BEARING INSERT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight1080 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Series1000decgfs
Total bearing width56.33 mm
Basic static load, radial - C0r20500 N
Basic dynamic load, radial - Cr32500 N
Weight1.08 kg
£ 44.47 excl. VAT
/ Each
£ 53.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories