Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR SUC207-20 INSERT BEARING
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
SUC207-20
rubix:
205A8518
ean:
3413529577910
Technical specifications
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR SUC207-20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.95
excl. VAT
/
Each
£
55.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1220-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UC.211G2L3, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 26 mm
Insert bearing with set screw SKF YAR 204-2RF/VE495, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw PTN UC215, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 30 mm
Insert bearing with set screw Timken UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw SNR UC202-10G2T20, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw INA GYE55-XL-KRR-B, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw RHP 1090-3.7/16G, Outer diameter: 160 mm | Inner diameter: 87.313 mm
Insert bearing with set screw SNR UC205-16G2T20, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw INA GYE15-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw SNR US208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 211-2F/W64, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm
Insert bearing with set screw NTN ASS204N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm