Insert bearing with set screw RHP 1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 20 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1050-45G
Rubix:1274506
Manufacturer :1050-45G R
EAN:00747023040094

Documents
Product details : RHP BEARING UNIT INSERT 1050-45G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 1000g |
| Material | cast iron |
| Cage | steel |
| Limit speed | 3400 rpm |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.91 kg |
Show UNSPSC/ECL@SS
£ 37.32 excl. VAT
/ Each
£ 44.78 incl. VAT
- In stock: Next day delivery
