NTN - Insert Bearing - UC320D1
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 108 mm |
Logistics dimensions (L x W x H) | 240x220x189 mm |
---|---|
Logistic Weight | 10800 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 108 mm |
Bearing Clearance | CN |
Series | UC300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days