SNR - Insert Bearing - UC.217.G2
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 85.7 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 85.7 mm |
Bearing Clearance | c3 |
Series | uc200 |
Cage | steel |
Basic static load, radial - C0r | 63800 N |
Basic dynamic load, radial - Cr | 83200 N |
Sealing | open |
Usually arrives within 14 working days