Insert bearing with set screw SNR UC203EG2, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 14 mm
Spherical outer diameter, fastening by set screw, sealing gasket with sealing ring
See technical informationReferences
SNR:UC203EG2
Rubix:205A9119
EAN:3413520669980



Product details : SNR UC203EG2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 14 mm |
| Bearing Clearance | c3 |
| Series | us200 |
| Material | chrome steel |
| Cage | steel |
| Lubrication Type | grease, relubricatable |
| Total bearing width | 22 mm |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Lubricant | universal / standard lithium-complex grease, mineral oil base |
| Weight | 0.1 kg |
Show UNSPSC/ECL@SS
£ 8.38 excl. VAT
/ Each
£ 10.06 incl. VAT
- Usually arrives within 14 working days
