Insert bearing with set screw RHP T1050-45G, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 23 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1050-45G
Rubix:158A7257
Manufacturer :T1050-45G R
EAN:00747023036219

Documents
Product details : RHP BEARING INSERT T1050-45G
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | high-grade steel (through-hardened inner and outer rings) |
| Cage | nylon |
| Limit speed | 550 rpm |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Weight | 0.91 kg |
Show UNSPSC/ECL@SS
£ 44.77 excl. VAT
/ Each
£ 53.72 incl. VAT
- In stock: Next day delivery
