Insert bearing with set screw NTN UC306D1, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 43 mm
NTN - Insert Bearing - UC306D1
See technical informationReferences
NTN:UC306D1
Rubix:205A9328
EAN:4547359233285



Product details : NTN UC306D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x75x50 mm |
|---|---|
| Logistic Weight | 600 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 29.31 excl. VAT
/ Each
£ 35.17 incl. VAT
- Delivery usually within ( 3 ) days
