Insert bearing with set screw RHP 1130-30, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Bearing Insert
See technical informationReferences
RHP:1130-30
Rubix:158A4296
Manufacturer :1130-30 R
EAN:00747023041718

Product details : RHP BEARING INSERT 1130-30
NSK inserts are specially designed to offer excellent protection against external contaminants such as high-pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 370 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1100 |
| Material | high-grade tempered steel (inner and outer rings) |
| Cage | steel |
| Limit speed | 5300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.37 kg |
Show UNSPSC/ECL@SS
£ 20.39 excl. VAT
/ Each
£ 24.47 incl. VAT
- In stock: Next day delivery
