Insert Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 18 mm |
Series | yar |
Material | stainless steel |
Limit speed | 3800 rpm |
Total bearing width | 38.1 mm |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 16300 N |
Sealing | two rubber seals |
Weight | 0.305 kg |
In stock: Next day delivery