Insert bearing with set screw NTN M-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
NTN - Insert Bearing - M-AS206D1
See technical informationReferences
NTN:M-AS206D1
Rubix:205A4847
EAN:4547359765465



Product details : NTN M-AS206D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68x68x48 mm |
|---|---|
| Logistic Weight | 268 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | as200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
- Delivery usually within ( 3 ) days
