Insert Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 20 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | SUC200 |
Material | Stainless steel |
Total bearing width | 42.9 mm |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
In stock: Next day delivery