Insert bearing with set screw NTN UC215D1, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 77.8 mm
NTN - Insert Bearing - UC215D1
See technical informationReferences
NTN:UC215D1
Rubix:205A9292
EAN:4547359233032



Product details : NTN UC215D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x77 mm |
|---|---|
| Logistic Weight | 2350 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 77.8 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 75.29 excl. VAT
/ Each
£ 90.35 incl. VAT
- Delivery usually within ( 3 ) days
