Insert bearing with set screw SNR UC212-39G2T20, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Spherical outer diameter, secured by set screws, labyrinth seal, for high-temperature applications
See technical informationReferences
SNR:UC212-39G2T20
Rubix:205A9257
EAN:3413529568055





Technical specifications
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
Product details : SNR UC212-39G2T20 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 61.913 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c4 |
| Series | uc212-39 |
| Material | steel |
| Cage | steel |
| Lubrication Type | grease |
| Total bearing width | 74.9 mm |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Lubricant | long-term high-temperature grease |
| Weight | 1.45 kg |
Show UNSPSC/ECL@SS
£ 91.93 excl. VAT
/ Each
£ 110.32 incl. VAT
- Usually arrives within 14 working days