Insert bearing with eccentric clamping ring RHP 1240-1.1/2ECG, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 43.73 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1240-1.1/2ECG
Rubix:158A7054
Manufacturer :1240-1.1/2ECG R
EAN:00747023043255


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | high-quality through-hardened steel (steel bushings). |
Documents
Product details : RHP BEARING INSERT 1240-1.1/2EC
With spherical outside diameter, re-grease able outer ring and eccentric collar.
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Material | high-quality through-hardened steel (steel bushings). |
| Width | 43.73 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 35.20 excl. VAT
/ Each
£ 42.24 incl. VAT
- Delivery usually within ( 2 ) days