NTN - Insert Bearing - UELS210LD1N
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 110x110x70 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 49.2 mm |
Bearing Clearance | CN |
Series | UELS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days