Radial insert ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 37.7 mm |
Logistics dimensions (L x W x H) | 51x72x72 mm |
---|---|
Logistic Weight | 550 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 37.7 mm |
Bearing Clearance | CN |
Series | GE..-XL-KRR-B |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days