SNR - Bearing Unit - EX.203.G2.L3
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.8 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.8 mm |
Bearing Clearance | C3 |
Series | EX200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days