Insert bearing with eccentric clamping ring INA GE30-XL-KRR-B-FA125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Radial insert ball bearing
See technical informationReferences
INA:GE30-XL-KRR-B-FA125.5
Rubix:238A5030
Manufacturer :0028281890000
EAN:4012802812794


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | corrotect |
Product details : INA GE30-XL-KRR-B-FA125.5 RADIAL INSERT BALL BEARING
Radial insert ball bearing GE..-XL-KRR-B
Radial insert ball bearing GE..-XL-KRR-B
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48,5x62x62 mm |
|---|---|
| Logistic Weight | 380 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | corrotect |
| Width | 36.5 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 30.24 excl. VAT
/ Each
£ 36.29 incl. VAT
- Delivery usually within ( 7 ) days