Insert bearing with set screw RHP 1240-40-2Z, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 41.8 mm

Bearing Insert

See technical information

References

RHP:1240-40-2Z
Rubix:238A6765
Manufacturer :1240-40-2Z R
brand logo

Technical specifications

Inner diameter40 mm
Outer diameter80 mm
Width41.8 mm
See all Specifications

Product details : RHP 1240-40-2Z HOUSED BEARING


Short inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1200 G series: bearing with grub screw in the inner ring and spherical outer ring. 1200 ECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight540 g
Inner diameter40 mm
Outer diameter80 mm
Width41.8 mm
£ 28.68 excl. VAT
/ Each
£ 34.42 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories