Insert bearing with set screw RHP J1025-1GCR, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 17 mm
RHP Self-Lube® Bearing Insert J
See technical informationSee documentsReferences
RHP:J1025-1GCR
Rubix:158A7256
Manufacturer :J1025-1GCR R
EAN:00747023002528

Documents
Product details : RHP SILVERLUBE INSERT J1025-1GCR
Silver-Lube® Bearing Inserts Have Martensitic Stainless Steel Rings and Balls, and Austenitic Stainless Steel Ball Cage, Flingers and Set Screws, in Addition to Durable and Heat-Resistant Silicone Rubber Seals the Grease in this Product is an Aluminium Complex Food Grade Grease, Classified to NSF Grade H1. In the Event of Relubricating Being Necessary, this Type of Grease is the First Choice Replacement.
RHP Self-Lube® Bearing Insert J1025-1GCR RR F22S5
Technical specifications
Attributes
| Logistic Weight | 0,1 g |
|---|---|
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Width | 17 mm |
| Series | j |
| Material | cast iron |
| Cage | stainless steel |
| Limit speed | 2600 rpm |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 10820 N |
| Weight | 0.2 kg |
Show UNSPSC/ECL@SS
£ 51.26 excl. VAT
/ Each
£ 61.51 incl. VAT
- In stock: Next day delivery
