Insert bearing with set screw SNR UC207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
SNR - insert - UC207G2
See technical informationReferences
SNR:UC207G2
Rubix:205A9184
EAN:3413529502646




Product details : SNR UC207G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x47 mm |
|---|---|
| Logistic Weight | 495 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
- Delivery usually within ( 3 ) days
