Bearing Insert
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 56.33 mm |
Logistic Weight | 1080 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 56.33 mm |
Bearing Clearance | C3 |
Series | T1000DECG |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
Usually arrives within 14 working days