Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-B, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Radial insert ball bearing
See technical informationReferences
INA:RALE20-XL-NPP-B
Rubix:103A2395
Manufacturer :0008170900000
EAN:4012802782097


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Material | bearing steel |
Product details : INA BEARING INSERT RALE20-XL-NPP-B
Radial insert ball bearings RALE..-NPP-B, spherical outer ring, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Material | bearing steel |
| Width | 16.7 mm |
| Basic dynamic load, radial - Cr | 9400 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Relubrication function | no |
| Cage | polyamide |
| Thickness | 24.5 mm |
| Lubricant | grease |
| Basic static load, radial - C0r | 5000 N |
Show UNSPSC/ECL@SS
£ 16.87 excl. VAT
/ Each
£ 20.24 incl. VAT
- In stock: Next day delivery