Insert bearing with eccentric clamping ring RHP 1325-1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27.35 mm

Bearing Insert

See technical information

References

RHP:1325-1
Rubix:158A7213
Manufacturer :1325-1 R
EAN:00747023043842
brand logo

Technical specifications

Inner diameter25.4 mm
Outer diameter52 mm
Width27.35 mm
See all Specifications

Product details : RHP BEARING INSERT 1325-1


With parallel outside diameter and eccentric collar lock.

Strengths

•With parallel outside diameter and eccentric collar lock

Technical specifications


Attributes
Logistic Weight230 g
Inner diameter25.4 mm
Outer diameter52 mm
Width27.35 mm
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories