Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YEL 210-2F/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YEL 210-2F/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert Bearing
References
skf:
YEL 210-2F/W64
rubix:
237A4421
manufacturer :
150540
ean:
07316571728612
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
62.7
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YEL 210-2F/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
896
g
Inner diameter
50
mm
Outer diameter
90
mm
Width
62.7
mm
Series
yel
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.91
excl. VAT
/
Each
£
297.49
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR SES212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring INA GRAE20-NPP-B-FA106, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NTN M-AEL204D1, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring NSK UC318D1, Outer diameter: 190 mm | Inner diameter: 90 mm
Insert bearing with eccentric clamping ring SNR EX312-36G2, Outer diameter: 130 mm | Inner diameter: 57.15 mm | Width: 79.4 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-2C, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring NTN UEL311D1
Insert bearing with eccentric clamping ring SNR ESC204, Outer diameter: 20 mm | Inner diameter: 47 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring SNR ES209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX.310.G2, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring NTN M-UEL205D1, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.4 mm
Insert bearing with eccentric clamping ring SNR ES204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RABRB15/47-XL-FA106, Outer diameter: 47.3 mm | Inner diameter: 15 mm | Width: 18 mm