RHP HOUSED BEARING UNIT TMSF2


Bearing Insert

References
rhp:TMSF2
rubix:183A0341
manufacturer :TMSF2 RRS AR3P5
ean:00747023034796
brand logo
brand logo
Technical specifications
Width161.9 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT TMSF2


Housing bearing / unit RHP

Technical specifications


Attributes
Logistic Weight4000 g
Width161.9 mm
Fixation centre-to-centre distance130 mm
Materialcast iron
Height43.7 mm
Length161.9 mm
Seriesmsf
Total bearing width55.6 mm
Diameter of fixation holes16 mm
Number of holes4
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43500 N
Weight4 kg
Show UNSPSC/ECL@SS
£ 98.72 excl. VAT
/ Each
£ 118.46 incl. VAT
  • Usually arrives within 14 working days