References
RHP:FC60
Rubix:158A9497
Manufacturer :FC60 R
EAN:00747023001743


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 16 mm |
| Fixation centre-to-centre distance | 160 mm |
Documents
Product details : RHP HOUSED BEARING UNIT FC60
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 4700 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 16 mm |
| Fixation centre-to-centre distance | 160 mm |
| Material | cast iron |
| Length | 195 mm |
| Series | fc |
| Total bearing width | 38.65 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Outer diameter | 195 mm |
| Weight | 4.7 kg |
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT
- In stock: Next day delivery