Flange Housed Unit
Inner diameter | 17 mm |
---|---|
Width | 98 mm |
Fixation centre-to-centre distance | 78 mm |
Inner diameter | 17 mm |
---|---|
Width | 98 mm |
Fixation centre-to-centre distance | 78 mm |
Material | cast iron |
Height | 54 mm |
Length | 98 mm |
Series | ucfa200 |
Total bearing width | 31 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 1 |
Outer diameter | 10 mm |
Weight | 0.48 kg |
In stock: Next day delivery