References
RHP:TMSF60
Rubix:158A9386
Manufacturer :TMSF60 R
EAN:00747023034888


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 187.6 mm |
| Fixation centre-to-centre distance | 149.22 mm |
Documents
Product details : RHP HOUSED BEARING UNIT TMSF60
Housing bearing / unit RHP
Technical specifications
Attributes
| Logistic Weight | 6800 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 187.6 mm |
| Fixation centre-to-centre distance | 149.22 mm |
| Material | cast iron |
| Height | 77.2 mm |
| Length | 187.6 mm |
| Series | msf |
| Total bearing width | 74.6 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 6.8 kg |
Show UNSPSC/ECL@SS
£ 167.23 excl. VAT
/ Each
£ 200.68 incl. VAT
- In stock: Next day delivery