SNR - Bearing Unit - EXFL.216
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 233 mm |
Inner diameter | 80 mm |
---|---|
Width | 74.6 mm |
Fixation centre-to-centre distance | 233 mm |
Height | 290 mm |
Length | 180 mm |
Series | EXFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 54200 N |
Basic dynamic load, radial - Cr | 72500 N |
Outer diameter | 140 mm |
Weight | 7.34 kg |
Usually arrives within 14 working days