Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
TIMKEN KM7 LOCKNUT
Grooved and lock nut Timken KM 7, Nominal diameter (metric): 35 mm
Bearing Lock Nut
References
timken:
KM 7
rubix:
106A2545
ean:
0087796028821
Technical specifications
Nominal diameter (metric)
35
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN KM7 LOCKNUT
Technical specifications
Attributes
Nominal diameter (metric)
35
mm
Thread-cutting pitch
1,5
mm
Outer diameter
52
mm
Diameter across flats
35
mm
Width
8
mm
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.82
excl. VAT
/
Each
£
6.98
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Check our products from related categories
Grooved and lock nut Timken KM17, Female thread: M85X2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF HM 3076, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut AKN from MECALINE KM21-AKN, Female thread: M 105x2 | Nominal diameter (metric): 105 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut INA ZM110, Female thread: M110X2 | Nominal diameter (metric): 145 mm
Grooved and lock nut AKN from MECALINE HM64T-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut Timken KM 2, Nominal diameter (metric): 15 mm
Grooved and lock nut SNR HM30/560
Grooved and lock nut SNR HM56T
Grooved and lock nut SNR BP50
Grooved and lock nut SNR HM3068
Grooved and lock nut AKN from MECALINE KM13-AKN, Female thread: M 65x2 | Nominal diameter (metric): 65 mm
Grooved and lock nut AKN from MECALINE KM17-AKN, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut AKN from MECALINE KM15-AKN, Female thread: M 75x2 | Nominal diameter (metric): 75 mm
Grooved and lock nut PTN KM0, Female thread: M10×0,75 | Nominal diameter (metric): 10 mm