Lock Nut HM..T
Nominal diameter (metric) | 380 mm |
---|---|
Female thread | Tr 380x5 |
Logistics dimensions (L x W x H) | 48x450x450 mm |
---|---|
Logistic Weight | 13854,4 g |
Nominal diameter (metric) | 380 mm |
Female thread | Tr 380x5 |
Thread-cutting pitch | 5 mm |
Material | Steel |
Outer diameter | 450 mm |
Diameter across flats | 380 mm |
Width | 48 mm |
Series | HM |
Usually arrives within 14 working days