Timken Locknut
Nominal diameter (metric) | 85 mm |
---|---|
Female thread | M85X2 |
Nominal diameter (metric) | 85 mm |
---|---|
Female thread | M85X2 |
Thread-cutting pitch | 2 mm |
Outer diameter | 110 mm |
Diameter across flats | 85 mm |
Width | 16 mm |
Series | KM |
Usually arrives within 14 working days